Description
Socket wrench with 6-point deep, 1/4 inch drive.
Specifications
| Brand Name | Klein Tools | Item Name | Socket |
| Type | Deep Drive | System of Measurement | Imperial |
| Socket Size | 11/32 in | Drive Size | 1/4 in |
| Number of Points | 6 | Material | Forged Alloy Steel |
| Socket Type | Hex | Finish | Chrome |
| UPC | 092644656132 |
Packages
| 1 - UNIT - 1 |