Description
Ratchet.
Specifications
| Brand Name | Klein Tools | Item Name | Ratchet |
| Type | Reversible, Fixed Head, Tether Capable | Drive Size | 1/4 in |
| Overall Length | 4-3/4 in | Material | Steel |
| Finish | Chrome Plated | Application | For Fastening |
| UPC | 092644656200 |
Packages
| 1 - UNIT - 1 |