Description
Socket wrenches 6-point standard.
Specifications
| Brand Name | Klein Tools | Item Name | Socket |
| Type | Standard Length | Socket Size | 3/8 in |
| Drive Size | 3/8 in | Overall Length | 0.875 in |
| Number of Points | 6 | Standards | California Proposition 65 Warning |
| UPC | 092644657009 |
Packages
| 1 - UNIT - 1 |