Description
Socket wrenches 6-point standard.
Specifications
| Brand Name | Klein Tools | Item Name | Socket |
| Type | Standard Length | System of Measurement | SAE |
| Socket Size | 7/16 in | Drive Size | 3/8 in |
| Overall Length | 0.875 in | Number of Points | 6 |
| Finish | Chrome | For Use With | Socket Wrenches |
| Standards | ASME B107.4 | Application | For Turning Fasteners |
| UPC | 092644657016 |
Packages
| 1 - UNIT - 1 |