Description
Socket wrenches 12-point standard.
Specifications
| Brand Name | Klein Tools | Item Name | Socket |
| Type | Standard Length | Socket Size | 3/4 in |
| Drive Size | 3/8 in | Overall Length | 1-1/8 in |
| Number of Points | 12 | Standards | California Proposition 65 Warning |
| UPC | 092644657061 |
Packages
| 1 - UNIT - 1 |