Description
Socket wrench with 6-point deep, 3/8 inch drive.
Specifications
| Brand Name | Klein Tools | Item Name | Socket |
| Type | Deep Length | System of Measurement | SAE |
| Socket Size | 7/16 in | Drive Size | 3/8 in |
| Overall Length | 3.375 in | Number of Points | 6 |
| Material | Forged Alloy Steel | Socket Type | Hex |
| Finish | Chrome | Application | For Turning Fasteners |
| UPC | 092644657115 |
Packages
| 1 - UNIT - 1 |