Description
Socket wrench with 6-point deep, 3/8 inch drive.
Specifications
| Brand Name | Klein Tools | Item Name | Socket |
| Type | Deep Length | System of Measurement | SAE |
| Socket Size | 1/2 in | Drive Size | 3/8 in |
| Drive Type | Hex | Overall Length | 3-5/8 in |
| Number of Points | 6 | Material | Forged Alloy Steel |
| Finish | Chrome Plated | For Use With | Socket Wrenches |
| Application | For Turning Fasteners | UPC | 092644657122 |
Packages
| 1 - UNIT - 1 |