Abbotsford
KLN65714

KLEIN TOOLS 65714 Socket wrench 6-point deep 3/8" drive 5/8"

Price $14.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65714

Description

Socket wrench with 6-point deep, 3/8 inch drive.

Specifications

Brand Name Klein Tools Item Name Socket
Type Deep Length Socket Size 5/8 in
Drive Size 3/8 in Overall Length 2-1/4 in
Number of Points 6 Material Steel
Standards California Proposition 65 Warning UPC 092644657146

Packages

1 - UNIT - 1