Abbotsford
KLN65715

KLEIN TOOLS 65715 Socket wrench 6-point deep 3/8" drive 11/16"

Price $14.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65715

Description

Socket wrench with 6-point deep, 3/8 inch drive.

Specifications

Brand Name Klein Tools Item Name Socket
Type Deep Length Socket Size 11/16 in
Drive Size 3/8 in Overall Length 0.875 in
Number of Points 6 Material Steel
Standards California Proposition 65 Warning UPC 092644657153

Packages

1 - UNIT - 1