Description
Socket wrenches 12-point standard.
Specifications
| Brand Name | Klein Tools | Item Name | Socket |
| Type | Standard Length | Socket Size | 3/4 in |
| Drive Size | 1/2 in | Overall Length | 3-1/4 in |
| Number of Points | 12 | Material | Steel |
| Standards | California Proposition 65 Warning | UPC | 092644658051 |
Packages
| 1 - UNIT - 1 |