Description
Socket wrenches 12-point standard.
Specifications
| Brand Name | Klein Tools | Item Name | Socket |
| Type | Standard | System of Measurement | SAE |
| Socket Size | 7/8 in | Drive Size | 1/2 in |
| Overall Length | 1-5/8 in | Number of Points | 12 |
| Material | Forged Alloy Steel | Finish | Chrome |
| Application | For Turning Fasteners | UPC | 092644658075 |
Packages
| 1 - UNIT - 1 |