Description
Spark plug socket.
Specifications
| Brand Name | Klein Tools | Item Name | Spark Plug Socket |
| Type | Deep Length | Socket Size | 5/8 in |
| Drive Size | 1/2 in | Overall Length | 2.5 in |
| Material | Steel | Finish | Chrome-Plated |
| For Use With | Socket Wrenches | Standards | California Proposition 65 Warning, Meets/Exceeds ASME B107.110-2012 |
| Application | Meets/Exceeds ASME B107.110-2012 | UPC | 092644658235 |
Packages
| 1 - UNIT - 1 |