Description
Socket wrench with 12-point deep, 1/2 inch drive.
Specifications
| Brand Name | Klein Tools | Item Name | Socket |
| Type | Deep | System of Measurement | SAE |
| Socket Size | 11/16 in | Drive Size | 1/2 in |
| Overall Length | 2-7/8 in | Number of Points | 12 |
| Material | Forged Alloy Steel | Socket Type | Hex |
| Finish | Chrome | Application | For Turning Fasteners |
| UPC | 092644658280 |
Packages
| 1 - UNIT - 1 |