Description
Socket wrench with 12-point deep, 1/2 inch drive.
Specifications
| Brand Name | Klein Tools | Item Name | Socket |
| Type | Deep Length | Socket Size | 3/4 in |
| Drive Size | 1/2 in | Number of Points | 12 |
| Material | Steel | Standards | California Proposition 65 Warning |
| UPC | 092644658297 |
Packages
| 1 - UNIT - 1 |