Description
Socket wrench with 12-point deep, 1/2 inch drive.
Specifications
| Brand Name | Klein Tools | Item Name | Socket |
| Type | Deep Length | Socket Size | 13/16 in |
| Drive Size | 1/2 in | Overall Length | 2-7/8 in |
| Number of Points | 12 | Material | Steel |
| Standards | California Proposition 65 Warning | UPC | 092644658303 |
Packages
| 1 - UNIT - 1 |