Description
Socket wrenches 6-point metric.
Specifications
| Brand Name | Klein Tools | Item Name | Socket |
| Type | Standard Length | System of Measurement | Metric |
| Socket Size | 8 mm | Drive Size | 3/8 in |
| Number of Points | 6 | Material | Steel |
| Socket Type | Hex | Finish | Chrome |
| For Use With | Socket Wrenches | UPC | 092644659089 |
Packages
| 1 - UNIT - 1 |