Description
Socket wrenches 6-point metric.
Specifications
| Brand Name | Klein Tools | Item Name | Socket |
| Type | Standard Length | System of Measurement | Metric |
| Socket Size | 11 mm | Drive Size | 3/8 in |
| Number of Points | 6 | Material | Steel |
| Finish | Chrome | For Use With | Socket Wrenches |
| UPC | 092644659119 |
Packages
| 1 - UNIT - 1 |