Description
Single-ended impact socket with hands-free adjustment between 7/8-Inch and 11/16-Inch hex sizes. Deep socket with a 1/2-Inch drive is great for general electrical and construction work. The high-torque, 12-Point design is easier to position and works with square fasteners.
Specifications
| Brand Name | Klein Tools | Type | 2-in-1 |
| Drive Size | 1/2 in | Socket Size | 7/8" x 11/16" |
| Material | 4140 Steel | Overall Length | 3 in |
| Standards | ASME B107.2 | Application | For Hardware Installation and Removal |
| UPC | 092644382079 |
Packages
| 1 - UNIT - 1 |