Abbotsford
KLNNRHD3

KLEIN TOOLS NRHD3 Impact Socket 7/16 in Drive 3/4, 1, 1-1/8 in Single Ended

Price $546.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:NRHD3

Description

Single ended impact socket wrench. It has three square socket sizes 3/4, 1 and 1-1/8 inch on same end of tool. It has extend or retract the head for easy access to the size you need. It includes a 7/16 inch hex quick-change adapter. Its hollow shaft allows use on long threaded bolts.


Impact Socket with three square socket sizes: 3/4-Inch, 1-Inch and 1-1/8-Inch on same end of tool

Extend or retract the head for easy access to the size you need

Includes a 7/16-Inch hex quick-change adapter

Hollow shaft allows use on long threaded bolts

Three sizes in one socket saves time

Reduces risk of dropping

Replacement adapter is available (NRHDA3)

Specifications

Brand Name Klein Tools Item Name Impact Socket
Type Single Ended Socket Size 3/4, 1, 1-1/8 in
Drive Size 7/16 in Drive Type Square
Overall Length 10 in Socket Type Hex
Application Hollow shaft allows use on long threaded bolts UPC 092644686436

Packages

1 - UNIT - 1