×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL45340013

MILWAUKEE 45-34-0013 3/8" Drive 13mm Metric Deep Socket with FOUR FLAT™ Sides

Price $8.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:45-34-0013

Description

The MILWAUKEE® 3/8" Drive 13mm Metric 6-Point Deep Socket with FOUR FLAT™ Sides was designed from the ground up to be part of the most versatile socket family. The 3/8" drive sockets are wrench-ready and feature an innovative design with four parallel flat sides to deter rolling. Metric socket sizes are stamped into the flats for better visibility. Optimized deep well socket geometry helps reduce bolt rounding and stripping.


FOUR FLAT™ Sides deter rolling

Wrench-ready FOUR FLAT™ sides

Stamped Sizes for Better Visibility

Chrome Finish

Optimized Geometry to prevent rounding

6 Point Socket

Lifetime Guarantee

Deep socket

Specifications

Brand Name Milwaukee Tool Sub Brand FOUR FLAT™
Drive Size 3/8 in Material Steel
Finish Chrome UPC 045242566099

Packages

1 - UNIT - 1