Abbotsford
MIL48229551

MILWAUKEE 48-22-9551 3/8" Drive 5/8" Spark Plug Socket

Price $15.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9551

Description

The MILWAUKEE® 3/8" Drive 5/8" 6-Point Spark Plug Socket features a durable dual-material rubber retainer designed to maintain a more secure fit within the socket while securely holding onto spark plugs to avoid dropping or damaging. A precision knurling on the outside of the spark plug socket allows for better control when hand tightening or loosening. Both the socket and retainer withstand harsh chemicals commonly found in the garage. Stamped size markings make it easy to identify the size of the socket. The external hex at the base of the socket fits an 11/16” wrench for added control. Milwaukee® Spark Plug Sockets are backed with a Lifetime Guarantee.


More Secure Rubber Retainer

Precision Control - Knurled Socket

Stamped Sizes for Better Visibility

Optimized geometry to reduce rounding

Chrome Plated

Rust Protection

6-Point Socket

Lifetime Guarantee

Specifications

Brand Name Milwaukee Tool Drive Size 3/8 in
Overall Length 2.68 in Material Steel
Finish Chrome UPC 045242611157

Packages

1 - UNIT - 1