Abbotsford
MIL48229554

MILWAUKEE 48-22-9554 3/8" Drive 13/16" Magnetic Spark Plug Socket

Price $24.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9554

Description

The MILWAUKEE® 3/8" Drive 13/16" 6-Point Magnetic Spark Plug Socket features an amplified rare earth magnetic retainer that balances a secure fit with smooth removal of the spark plug from the socket. A precision knurling on the outside of the spark plug socket allows for better control when hand tightening or loosening. Both the socket and retainer withstand harsh chemicals commonly found in the garage. Stamped size markings make it easy to identify the size of the socket. The external hex at the base of the socket fits a 13/16” wrench for added control. Milwaukee® Spark Plug Sockets are backed with a Lifetime Guarantee.


Retains and Protects - Secure Magnet

Precision Control - Knurled Socket

Stamped Sizes for Better Visibility

Optimized geometry to reduce rounding

Chrome Plated

Rust Protection

6-Point Socket

Lifetime Guarantee

Specifications

Brand Name Milwaukee Tool Drive Size 3/8 in
Overall Length 2.68 in Material Steel
Finish Chrome UPC 045242611188

Packages

1 - UNIT - 1