Description
Unlock versatility with Klein Tools Flip Socket Swivel Adapter, engineered for tight spaces and tough jobs. The 25-Degree swivel head and 360-Degree rotation offer smooth control and better access, while the impact-rated design handles high-torque tools. Compatible with Klein Tools Flip Sockets for quick size changes and nut driving at an angle and in confined spaces.
Specifications
| Brand Name | Klein Tools | Item Name | Impact Flip Socket Swivel Adapter |
| Type | Impact-Rated | Drive Size | 1/4 inch |
| Overall Length | 2.7'' (6.8 cm) | Finish | Black Oxide |
| Material | Steel | Drive Type | Impact Driver |
| Application | Driving and Fastening | UPC | 092644329807 |
Packages
| 1 - UNIT - 1 |