Description
Socket extension.
Specifications
| Brand Name | Klein Tools | Item Name | Socket Extension |
| Overall Length | 6 in | Material | Alloy Steel |
| Finish | Chrome-Plated | Standards | California Proposition 65 Warning |
| UPC | 092644657238 |
Packages
| 1 - UNIT - 1 |
Socket extension.
| Brand Name | Klein Tools | Item Name | Socket Extension |
| Overall Length | 6 in | Material | Alloy Steel |
| Finish | Chrome-Plated | Standards | California Proposition 65 Warning |
| UPC | 092644657238 |
| 1 - UNIT - 1 |