Abbotsford
KLN65821

KLEIN TOOLS 65821 Extension 1/2" socket 5"

Price $11.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65821

Description

Extension.


Weight: 6.7 ounces

Specifications

Brand Name Klein Tools Item Name Socket Extension
Type Chrome Finish Overall Length 5 in
Finish Chrome-Plated For Use With Socket Wrenches
Standards California Proposition 65 Warning Application Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product
UPC 092644658211

Packages

1 - UNIT - 1