Abbotsford
KLNNRHDA4

KLEIN TOOLS NRHDA4 Adapter for NRHD4

Price $93.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:NRHDA4

Description

Klein Tools' Impact Socket Adapter is a must-have for lineman and utility workers. It features an improved ball detent which stays in the socket better and has greater separation force. When combined with Klein Tools' Impact Socket, it provides even more versatility with four available socket sizes to work with.


7/16-Inch hex quick-release adapter for Cat. No. NRHD4

1/2-Inch male square, works with a 7/16-Inch impact driver

Lock pin secures socket

Black phosphate for corrosion resistance

Overall length: 2-15/32-Inch (6.3 cm)

Adapter sold individually and included with the 4-in-1 Impact Socket (NRHD4)

Adapter sold individually and included with the 4-in-1 Impact Socket (NRHD4)

Specifications

Brand Name Klein Tools Item Name Socket Adapter
Type Impact Socket Adapter Overall Length 2-3/4 in
Drive End Width 7/16 in Socket End Width 1/2 in Male
Material Steel For Use With NRHD4 Impact Socket
Standards ASME B107.4, California Proposition 65 Compliant Application For Pole Hardware Installation and Removal
UPC 092644650512

Packages

1 - UNIT - 1