Abbotsford
KLNNRHDA3

KLEIN TOOLS NRHDA3 Adapter for NRHD3

Price $84.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:NRHDA3

Description

Klein Tools' Impact Socket Adapter is a must-have for lineman and utility workers. It features an improved ball detent which stays in the socket better and has greater separation force. When combined with Klein Tools' Impact Socket, it provides even more versatility with three available socket sizes to work with.


7/16-Inch hex quick-change adapter for Cat. No. NRHD3

Improved pin detent on socket adapter

Specifications

Brand Name Klein Tools Item Name Socket Adapter
Overall Length 2-15/32 in Drive End Width 7/16 in
Socket End Width 1/2 in Material Steel
For Use With NRHD3 Impact Socket Standards California Proposition 65 Warning
UPC 092644680625

Packages

1 - UNIT - 1