Abbotsford
MIL42049111

MILWAUKEE 42-04-9111 3/8" Drive 3/8"F X 1/2"M Adapter

Price $13.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:42-04-9111

Description

The 3/8" Drive 3/8" F x 1/2" M Adapter with FOUR FLAT™ Sides is designed from the ground up to be part of the most versatile socket family. Milwaukee™ adapters feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The drive sizes are laser etched onto the adapter providing improved, easy-to-read visibility. Chrome plating offers corrosion and rust protection. All Milwaukee Mechanics Hand Tools are backed by a lifetime guarantee.


FOUR FLAT™ Sides deter rolling

FOUR FLAT™ Sides feature wrench-ready design

Secure Socket Retention

Easy to Read Size Identification

Increases Drive Size From 3/8" to 1/2"

Corrosion Resistant

Chrome Plated

Rust Protection

Lifetime Guarantee

Specifications

Brand Name Milwaukee Tool Material Steel
Finish Chrome UPC 045242617302

Packages

1 - UNIT - 1