Abbotsford
MIL49666734

MILWAUKEE 49-66-6734 1/4" Drive Socket Rail

Price $17.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-6734

Description

The MILWAUKEE® 1/4 in. Socket Rail Rail features interchangeable clips for rail customizations based on socket storage needs. The Socket Rails work with all chrome and impact sockets and are offered in 1/4", 3/8”, and ½” drive. Removable end caps make the rail adjustments easy.


For use with 1/4" drive sockets

14 Inches long

Metal ball detent clip for superior socket retention

Compatible with standard and deep sockets

For use with impact and chrome sockets

Removable end caps for easy clip removal

Holes in rail on top and bottom for easy mounting

Compatible with 1/4" drive extensions, reducers, and adapters

Interchangeable clips for rail customization

Specifications

Brand Name Milwaukee Item Name Socket Rail
Size 1/4 in Material Plastic
Includes (1) 1/4 in Drive Socket Rail Application Tool jaws used for holding cable.
UPC 045242582518

Packages

1 - UNIT - 1