Abbotsford
KLN65500

KLEIN TOOLS 65500 Socket Wrench Set 13 Pieces 1/4 in Drive 3/16 - 1/2 in

Price $67.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65500

Description

13-Piece, 1/4-Inch drive socket wrench set. Includes : Nine 6-point sockets: 3/16'', 7/32'', 1/4'', 9/32'', 5/16'', 11/32'', 3/8'', 7/16'', and 1/2''. Spinner handle. Two extensions: 2'' (51 mm) and 6'' (152 mm) long. Ratchet. Hinged metal box. Weight (lbs.): 2.07.


Socket Wrench Set featuring nine 6-point sockets: 3/16-Inch, 7/32-Inch, 1/4-Inch, 9/32-Inch, 5/16-Inch, 11/32-Inch, 3/8-Inch, 7/16-Inch and 1/2-Inch

Wrench Set includes spinner handle and one ratchet

Two extensions are 2-Inch and 6-Inch (51 mm and 152 mm) long

Hinged metal box keeps everything in one place

13-piece set

Specifications

Brand Name Klein Tools Item Name Socket Wrench Set
Type 1/4 in Number of Pieces 13
Drive Size 1/4 in Size Range 3/16 - 1/2 in
Material Stainless Steel Weight 2.1 lb
Includes 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2 in 6-Point Sockets Plus, (1) Spinner Handle, (1) Ratchet, (2) Extensions, Hinged Metal Box Standards California Proposition 65 Compliant
Application Turning Fasteners UPC 092644655005

Packages

1 - UNIT - 1