Abbotsford
KLN65508

KLEIN TOOLS 65508 Drive Socket Wrench Set 20 Pieces

Price $99.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65508

Description

Set includes: Four 6-point sockets: 3/8'', 7/16'', 1/2'', and 9/16''. Five 12-point sockets: 5/8'', 11/16'', 3/4'', 13/16'', and 7/8''.


Five 12-point sockets: 5/8-Inch, 11/16-Inch, 3/4-Inch, 13/16-Inch, and 7/8-Inch

Eight 6-point deep sockets: 3/8-Inch, 7/16-Inch, 1/2-Inch, 9/16-Inch, 5/8-Inch, 11/16-Inch, 3/4-Inch, and 13/16-Inch

Two extensions: 1-3/4-Inch (44 mm) and 3-Inch (76 mm) long

Ratchet and hinged red metal box

Specifications

Brand Name Klein Tools Item Name Drive Socket Wrench Set
Type Socket Wrench Set Number of Pieces 20
Weight 5.400 lb Includes (4) 3/8, 7/16, 1/2, and 9/16 in 6-Point Sockets
Application Turning Fasteners UPC 092644655081

Packages

1 - UNIT - 1