Description
Set includes thirteen 12-point sockets: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8and 1-1/4 inch. 5 inch long extension, Flex handle: 17 inch long ratchet and hinged metal box.
Specifications
| Brand Name | Klein Tools | Item Name | Socket Wrench Set |
| Type | Imperial | Number of Pieces | 16 |
| Drive Size | 1/2 in | Size Range | 7/16 - 1-1/4 in |
| Material | Steel | Finish | Chrome Plated |
| Weight | 9.6 lb | Includes | 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, and 1-1/4 in Hex Sockets, 5 in Long Extension, 17 in Long Flex Handle, Ratchet, Hinged Metal Box |
| Application | 1/2" Drive socket wrench set | UPC | 092644655128 |
Packages
| 1 - UNIT - 1 |