Professional-grade 28-Piece deep-well socket set combines SAE and metric sizes for complete versatility. Engineered with optimized wall thickness to maximize access while maintaining high torque performance. Heat-treated Cr-Mo steel construction delivers impact-rated durability. Complete with multiple adapters, 3-Inch and 6-Inch extensions, plus organized blow-molded case with small parts storage for maximum efficiency and organization.
28-Piece socket set features both SAE (3/8-inch to 1-inch) and metric (10mm to 24mm) deep-well impact sockets for universal compatibility
Deep-well sockets feature an optimized wall thickness and hex pocket depth to maximize access and socket engagement under high torque applications
Long lasting, industry-standard color-coded painted rings and bold stamped size markings with high contrast white paint infill to quickly identify socket sizes
KNECT™ (M) specialized adapter allows any 1/2-Inch drive sockets to be used on the KNECT™ (M) Pass Through Socket Wrench
Heavy-duty blow-molded storage case features organized socket layout with removable storage tray, and secure small parts storage compartment