Abbotsford
KLNNRHD

KLEIN TOOLS NRHD Impact Socket

Price $247.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:NRHD

Description

Features three square socket sizes 3/4inch 1 inch and 1-1/8inch. 7/16 inch hex quick-change adapter included. Fine tuned ball detent provides improved retention minimizing drops. 13/16 inch diameter 6 inch (152 mm) long hollow shaft allows use on long threaded bolts.


5-in-1 Impact Socket features three square socket sizes: 3/4-Inch, 1-Inch and 1-1/8-Inch, and small and large alignment slots

Alignment slot to tighten and loosen most pole hardware

7/16-Inch hex quick-change adapter included

Fine tuned ball tip provides improved retention, minimizing drops

13/16-Inch diameter, 6-Inch (15.2 cm) long hollow shaft allows use on long threaded bolts

Engineered for use with impact drivers

Replacement adapter is available (Cat. No. NRHDA)

Specifications

Brand Name Klein Tools Item Name Impact Socket
Type 3-in-1 Material Steel
Weight 2.000 lb Includes 7/16 in Hex Quick-Change Adapter
Application Distribution: 3/4", 1", 1-1/8" UPC 092644680212

Packages

1 - UNIT - 1