Abbotsford
MIL48229543

MILWAUKEE 48-22-9543 11pc 3/8" Drive Hex Bit Socket Set - Metric

Price $125.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9543

Description

The MILWAUKEE® 11PC 3/8" Drive Metric Hex Bit Socket Set with FOUR FLAT™ sides is designed from the ground up to be part of the most versatile socket family. Milwaukee® bit sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. This also creates a slim profile to provide the best access in tight spaces. The one-piece socket design offers improved durability compared to two-piece designs by eliminating the risk of the bit separating from the socket base. This set includes a storage rail for better organization. Laser engraved size markings provide easy identification and chrome plating offers rust and corrosion protection. All Milwaukee® bit sockets are backed by a Lifetime Guarantee.


MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY.

FOUR FLAT™ Sides deter rolling

FOUR FLAT™ Sides feature wrench-ready design

Best Access - Slim Profile

More Durable - One Piece Socket

Laser Engraved Markings For Easy Identification

Chrome Plated

Rust Resistant

Storage Rail Included

Lifetime Guarantee

Specifications

Brand Name Milwaukee Tool Drive Size 3/8 in
Material Steel Finish Chrome
Color Chrome UPC 045242611133

Packages

1 - UNIT - 1