Abbotsford
KLN65038A

KLEIN TOOLS 65038A 4-Piece 6-Inch Impact Driver and Socket Extension Bar Set

Price $45.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65038A

Description

Klein Tools Impact Socket Extension Set includes 6-inch extension bars in 3/8-inch and 1/2-inch square drives. Designed to provide greater access for sockets in hard-to-reach applications, each extension features a knurled grip for superior control. High-visibility orange bands help prevent loss on job sites, while impact-ready performance is built to withstand heavy-duty use with drivers and wrenches.


4-Piece set includes two 3/8-Inch and two 1/2-Inch extension bars, 6-Inch long for extended reach

Impact-ready performance built to withstand heavy-duty applications with drivers and wrenches

Knurled grip textured shaft provides superior control

High visibility orange band and bold size markings for quick identification and to prevent tool loss

Ball detent retention system holds sockets firmly in place during demanding professional applications

Specifications

Brand Name Klein Tools Type Impact Socket Extension Set
Finish Black Oxide Material Alloy Steel
Application Impact Socket Driving UPC 092644652844

Packages

1 - UNIT - 1