Abbotsford
MIL43249107

MILWAUKEE 43-24-9107 3/8" Drive 1.5" Extension

Price $9.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:43-24-9107

Description

Milwaukee® extensions feature the largest knurling surface, offering the most control. The knurling on the female drive end helps when hand-tightening or working with oily materials. Additionally, select extensions have knurling on the shaft for more control. Chrome plating offers corrosion and rust protection. All Milwaukee® Mechanics Hand Tools are backed by a lifetime guarantee.


Largest Knurling Surface - Precision Control

Easy to Read Size Identification

Knurling on Female End Helps When Hand Tightening

3/8" Drive

Corrosion Resistant

Chrome Plated

Rust Protection

Lifetime Guarantee

Specifications

Brand Name Milwaukee Tool Drive Size 3/8
Material Steel Finish Chrome
UPC 045242645855

Packages

1 - UNIT - 1