Abbotsford
MIL48229351

MILWAUKEE 48-22-9351 4pc 3/8” Drive Wobble Extension Set

Price $65.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9351

Description

The MILWAUKEE® 4PC 3/8" Drive Wobble Extension Set offers the most control and better access in even the tightest spaces. The extensions feature the largest knurling surface on both the shaft and female drive end allowing precision control when hand-tightening fasteners or working with oily materials. The set includes a durable compact storage rack designed to optimize drawer space for long-term use. The male square end features a wobble design, providing up to 15 degrees of movement for better access at different angles and in tight spaces. The male end also provides added versatility by doubling as a standard or a wobble extension. The chrome plating on the extensions offers corrosion and rust protection. All Milwaukee® Mechanics Hand Tools are backed by a lifetime guarantee.


Most Control. Better Access.

Largest Knurling Surface - Precision Control

Optimize Drawer Space - Compact Storage Rack

Up to 15 degrees of movement for better access

Adaptable Drive - Wobble or Standard

Easy to Read Size Identification

Knurling on Female End Helps When Hand Tightening

Corrosion Resistant

Chrome Plated

Rust Protection

Specifications

Brand Name Milwaukee Tool Drive Size 3/8 in
Material Steel Finish Chrome
UPC 045242614738

Packages

1 - UNIT - 1