Abbotsford
MIL48229360

MILWAUKEE 48-22-9360 3pc 1/4” Drive Locking Extension Set

Price $87.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9360

Description

The MILWAUKEE® 3PC 1/4" Drive Locking Extension Set offers the most control and is more secure in tight applications. These extensions feature the largest knurling surface on both the shaft and female drive end allowing precision control when hand-tightening fasteners or working with oily materials. In addition to keeping the socket secure with a durable knurled locking collar, these extensions feature a detent hole to increase engagement with the ratchet head for better overall retention. The set includes a durable compact storage rack designed to optimize drawer space for long-term use. The chrome plating on the extensions offers corrosion and rust protection. All Milwaukee® Mechanics Hand Tools are backed by a lifetime guarantee.


Most Control. More Secure.

Largest Knurling Surface - Precision Control

Better Ratchet Fit - Secure Detent Hole

Knurled Locking Collar

Optimize Drawer Space - Compact Storage Rack

Easy to Read Size Identification

Knurling on Female End Helps When Hand Tightening

Corrosion Resistant

Chrome Plated

Rust Protection

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee Tool
Drive Size 1/4 in Material Steel
Finish Chrome UPC 045242614752

Packages

1 - UNIT - 1