Abbotsford

KLEIN TOOLS 3239 Adjustable Wrench Ratcheting, Construction 1-1/2 in, 15.89 in L

Price $162.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3239

Description

Versatile wrench fits all nuts and bolts to 1-1/2" (38 mm). Eliminates the need for carrying several fixed-size wrenches. Forged from select alloy steel with continuous-taper handle for aligning bolt and/or rivet holes. Industrial black finish for corrosion resistance. Precision-machined jaws. Heat-treated for long life.


Extra wide adjustable wrench opens to 1-5/8-Inch and fits heavy nuts and bolts up to 1-Inch

16-Inch total length with a continuous-taper handle for alignment of bolt and rivet holes

Designated lanyard hole for tethering compatible with Cat. Nos TT1 and TT2

Forged and made in USA from select alloy steel with continuous-taper handle for aligning bolt and/or rivet holes

Heat-treated for long life

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Ratcheting, Construction Jaw Capacity 1-1/2 in
Material Alloy Steel Length 15.89 in
Handle Type Tapered Weight 2.360 lb
Application Wrench that adjusts to size needed UPC 092644670954

Packages

1 - UNIT - 1