Abbotsford
KLN47130INS

KLEIN TOOLS 47130INS INSULATED ADJUSTABLE WRENCH, 12-IN.

Price $109.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:47130INS

Description

Klein Tools Insulated 12-Inch Adjustable Wrench is made for the kind of work where there's no room for error. Built with three-part insulation and a white wear indicator that alerts linemen when it's time to replace, this wrench is engineered for demanding environments. Oversized handles provide control when wearing Class 2 gloves, and the 12-Inch length delivers added reach and torque when working overhead or in confined spaces.


Oversized 12-Inch design is built for heavy infrastructure tasks with added torque and grip optimized for Class 2 glove use

Adjust hand position on the tapered handle to switch between a thinner or thicker grip, ensuring comfortable control in any task

Meets ASTM F1505 certification trusted by pro's in high-voltage environments

Laser-etched jaw marking for fast size reference, ideal for precise adjustments in the field

Specifications

Type Insulated Wrench Jaw Capacity 1.6 in
Material Steel Finish Satin Nickel
Weight 1.500 lb Standards 1000V Rated; ASTM F1505 Certified
Application Loosening and Fastening UPC 092644610868

Packages

1 - UNIT - 1