Abbotsford
KLN68232

KLEIN TOOLS 68232 1-1/4" TELESCOPING BASIN WRENCH

Price $45.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68232

Description

The Klein Tools Telescoping Basin Wrench is designed to work in hard-to-reach places, extending from 10 to 17 inches. The optimized spring-action jaw design allows for secure attachment around hex nuts up to 1-1/4-Inch (3 cm). For added leverage, the base of the handle accommodates 3/8-Inch socket wrenches and most standard-sized screwdrivers.


Basin Wrench with spring-loaded jaw design for easier attachment

Adjustable telescoping wrench quickly adjusts to 10-Inch, 13-1/2-Inch, and 17-Inch to work in hard-to-reach places

Fits around hex nuts up to 1-1/4-Inch

T-handle for secure, dual leverage handling

Plumbers wrench accommodates 3/8-Inch socket wrenches for improved leverage

Passthrough fits most standard-sized screwdrivers

Head swivels to allow for multiple angles of approach

Specifications

Type Basin Wrench Jaw Capacity 1-1/4 in
Material Steel Weight 1.760 lb
Application Water Supply Repair And Installation UPC 092644682322

Packages

1 - UNIT - 1