Abbotsford
KLND86934

KLEIN TOOLS D86934 Adjustable Wrench Slim-Jaw 1 in, 6-13/32 in L

Price $56.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D86934

Description

Manufactured for strength and durability, this handy 6-Inch wrench features 40-Percent slimmer jaws (than standard adjustable wrenches) and meets ASME 107.100-2010 standards for adjustable wrenches. Excellent for working in tight spaces and wrench over wrench applications such as gas lines, pumps, extension valves and motors.

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Slim-Jaw Jaw Capacity 1 in
Length 6-13/32 in Handle Size 4-1/4 in L
Color Blue Finish Plastic Dipped
Weight 0.31 lb Application Tight Wrench-Over-Wrench Applications
UPC 092644690761

Packages

1 - UNIT - 1