Abbotsford
KLND86936

KLEIN TOOLS D86936 Adjustable Wrench Slim-Jaw 1-1/2 in, 8-3/8 in L

Price $76.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D86936

Description

Manufactured for strength and durability, this 8-Inch wrench features 40-Percent slimmer jaws (than standard adjustable wrenches), an extra-wide 1-1/2-Inch jaw opening and meets ASME 107.100-2010 standards for adjustable wrenches. Excellent for working in tight spaces and wrench over wrench applications such as gas lines, pumps, extension valves and motors.


8-Inch slim-jaw adjustable wrench with precision-machined knurl ensures smooth and accurate adjustments while preventing jaw slippage, delivering reliable performance on the toughest job sites

Designed for tight wrench-over-wrench applications such as pumps and motors

1-1/2-Inch extra wide jaw capacity is 5/16-Inch larger than other wide-capacity 8-Inch wrenches

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Slim-Jaw Jaw Capacity 1-1/2 in
Length 8-3/8 in Handle Size 5-5/16 in L
Color Blue Finish Plastic Dipped
Weight 0.67 lb Application Tight Wrench-Over-Wrench Applications
UPC 092644690846

Packages

1 - UNIT - 1