Abbotsford
KLND86932

KLEIN TOOLS D86932 Adjustable Wrench Slim-Jaw 1/2 in, 4-9/16 in L

Price $53.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D86932

Description

Manufactured for strength and durability, this small 4-Inch wrench features 40-Percent slimmer jaws (than standard adjustable wrenches) and meets ASME 107.100-2010 standards for adjustable wrenches. Excellent for working in tight spaces and wrench over wrench applications.


40-Percent slimmer jaws

Designed for tight wrench-over-wrench applications such as gas lines

Jaws meet ASME 107.100-2010 testing standards for adjustable wrenches while being 40-percent slimmer than most standard adjustable wrench jaws

Extra-wide jaw

Unique design minimizes protruding jaw shank for greater capacity and range of motion in confined areas

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Slim-Jaw Jaw Capacity 1/2 in
Length 4-9/16 in Handle Size 3 in L
Color Blue Finish Plastic Dipped
Weight 2.4 oz Application Tight Wrench-Over-Wrench Applications
UPC 092644690754

Packages

1 - UNIT - 1