Description
Designed for refrigeration packing gland nuts and valve stem sockets. Also designed for beam-clamp installation. Wrenches are compact in size, with clearly marked sockets for four nut sizes. Quick-flip reversing lever permits instant ratchet reversal. Wrenches are ruggedly built with smooth edges for comfort. Both ends are offset 25° for more convenient use in confined spaces and on long studs. Laminated construction for greater strength. Different size at each end. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance. Socket Sizes: 3/16'' and 1/4'' sq. x 1/2'' and 9/16'' hex.
Specifications
| Brand Name | Klein Tools | Item Name | Box End Wrench |
| Type | Offset, Double End, Square, Ratcheting | Measuring System | SAE |
| Drive Size | 3/16 and 1/4 in Square, 1/2 and 9/16 in Hex | Number of Points | 4 |
| Offset Angle | 25° | Length | 6.813 in |
| Material | Steel | Finish | Chrome Plated |
| Weight | 0.43 lb | For Use With | Valve Stem Sockets and Refrigeration Packing Gland Nuts |
| Standards | ANSI | Application | For Beam-Clamp Installation |
| UPC | 092644682971 |
Packages
| 1 - UNIT - 1 |