Description
Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy-steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.
Specifications
| Brand Name | Klein Tools | Item Name | Combination Wrench |
| Type | Individual Combination Wrenches | Measuring System | SAE |
| Drive Size | 5/16 in | Number of Points | 12 |
| Offset Angle | 15° | Length | 4.375 in |
| Material | Alloy Steel | Finish | Nickel Chrome Plated |
| Weight | 0.8 oz | UPC | 092644684111 |
Packages
| 1 - UNIT - 1 |