Description
Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy-steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.
Specifications
| Brand Name | Klein Tools | Item Name | Combination Wrench |
| Type | Non-Ratcheting | Jaw Capacity | 1/2 in |
| Material | Forged Alloy Steel | Measuring System | SAE |
| Number of Points | 12 | Offset Angle | 15° |
| Open End Width | 12.7 mm | Length | 7-1/8 in |
| Handle Type | Flat | Finish | Nickel Chrome Plated |
| Weight | 0.18 lb | UPC | 092644684142 |
Packages
| 1 - UNIT - 1 |