Description
Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.
Specifications
| Brand Name | Klein Tools | Item Name | Combination Wrench |
| Type | Individual | Jaw Capacity | 5/8 in |
| Material | Alloy Steel | Offset Angle | 15° |
| Length | 8-1/2 in | Weight | 0.280 lb |
| Standards | California Proposition 65 Warning | Application | For Working in Confined Areas |
| UPC | 092644684166 |
Packages
| 1 - UNIT - 1 |