Description
Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.
Specifications
| Brand Name | Klein Tools | Item Name | Combination Wrench |
| Type | Individual Combination Wrenches | Jaw Capacity | 3/4 in |
| Material | Alloy Steel | Number of Points | 12 |
| Offset Angle | 15° | Length | 9-7/8 in |
| Finish | Nickel Chrome Plated | Weight | 0.46 lb |
| UPC | 092644684180 |
Packages
| 1 - UNIT - 1 |